C320AMH1 - Single-Pole Auxiliary Contact

Eaton

  • $58.36 (Each)
  • $58.36 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C320AMH1
Manufacturer
Eaton
Manufacturer's Part Number
C320AMH1
Description
Single-Pole Auxiliary Contact
Eaton C30CN Mechanically Held Lighting Contactor Auxiliary Contacts, Single-Pole
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782116124695 / 00782116124695
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.36 (Each)
Resources
Tech Bulletins
 
 
C320AMH1 - Tech Bulletin
Images
 
 
C320AMH1 - Small Image
 
C320AMH1 - Large Image
 
C320AMH1 - Large Image
 
C320AMH1 - Large Image
Other Links
 
 
C320AMH1 - Other
 
C320AMH1 - Other
 
C320AMH1 - Other
Attachments
 
 
C320AMH1 - Specification Sheet
Brochures
 
 
C320AMH1 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
Single-pole
Descriptions
extra long description
ETN C320AMH1 Single-Pole Auxiliary
Features
The C30CN 30A mechanically held lighting contactors are designed for industrial, commercial and outdoor lighting applications where efficient control is required. The mechanically held operation ensures that the contactor will not switch to OFF during control power failure. It also ensures the removal of coil from the circuit for noise-free operation and the elimination of all coil losses after the contactor is latched. The control module microprocessor validates the control signal before operation, so it
Product Type
Single-Pole Auxiliary Contact
Description
SINGLE-POLE AUXILIARY CONTACT
Long Description
Eaton C30CN mechanically held lighting contactor auxiliary contacts, single-pole
Additional Information
dimensions
2.0000 IN X 0.5000 IN X 1.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C320AMH1
GTIN
00782116124695
UPC
782116124695
Taxonomies, Classifications, and Categories
Type
Mechanically held lighting contactor accessory
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat