C320KGS21 - Aux Cont For FRDM Size 3-5 L-S Side MTD 1NC

Eaton

  • $122.06 (Each)
  • $122.06 (Each)
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
C320KGS21
Manufacturer
Eaton
Manufacturer's Part Number
C320KGS21
Description
Aux Cont For FRDM Size 3-5 L-S Side MTD 1NC
Eaton Freedom Nema Auxiliary Contact, Used On Starter and Contactors, NC Circuit
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/GTIN
782113629261 / 00782113629261
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$122.06 (Each)
Resources
Images
 
 
C320KGS21 - Large Image
 
C320KGS21 - Large Image
 
C320KGS21 - Large Image
Attachments
 
 
C320KGS21 - Specification Sheet
Other Links
 
 
C320KGS21 - Other
 
C320KGS21 - Other
 
C320KGS21 - Other
Brochures
 
 
C320KGS21 - Brochure
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
NEMA sizes 3 - 5, IEC sizes L - S
Descriptions
Description
AUX CONT FOR FRDM SIZE 3-5 L-S SIDE MTD 1NC
Product Type
Aux Cont FRDM SZ3-5, L-S MTD 1NC
extra long description
ETN C320KGS21 AUX CONT FRDM SZ3-5,
Long Description
Eaton Freedom NEMA auxiliary contact, Used on Starter and Contactors, NC circuit
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Additional Information
dimensions
4.0000 IN X 2.5000 IN X 1.1000 IN
Contact Configuration
NC
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C320KGS21
GTIN
00782113629261
UPC
782113629261
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
standard
cUL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of C320KGS21.
Jump To:

Cross Referenced

These items are similar to C320KGS21 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C320KGD1 Eaton 00782113033082
C320KGS21 Eaton 00782113629261
75D70233F FURNAS n/a
BCLF01 GENERAL ELECTRIC n/a
4B973 WW GRAINGER n/a
9999D01 Schneider Electric 00785901080879

* All prices subject to change.

Begin Live Chat