C320KGS22 - Aux Cont For FRDM Size 3-5 L-S Side MTD 1NO-1NC

Eaton

  • $166.26 (Each)
  • $166.26 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C320KGS22
Manufacturer
Eaton
Manufacturer's Part Number
C320KGS22
Description
Aux Cont For FRDM Size 3-5 L-S Side MTD 1NO-1NC
Freedom Accessory, No-NC Contact Configuration, Cover Control Kit, 0.2 LB
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/GTIN
782113629278 / 00782113629278
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$166.26 (Each)
Resources
Attachments
 
 
C320KGS22 - Specification Sheet
Images
 
 
C320KGS22 - Small Image
 
C320KGS22 - Large Image
 
C320KGS22 - Large Image
 
C320KGS22 - Large Image
 
C320KGS22 - Large Image
Specifications Sheets
 
 
C320KGS22 - Specification Sheet
Other Links
 
 
C320KGS22 - Other
 
C320KGS22 - Other
 
C320KGS22 - Other
Brochures
 
 
C320KGS22 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
NEMA sizes 3-5, IEC sizes L-S
Descriptions
Long Description
Freedom Accessory, NO-NC Contact Configuration, Cover Control Kit, 0.2 lb
Short Description
Freedom Accessory, Cover Control Kit, 0.2 lb
extra long description
ETN C320KGS22 Eaton Freedom NEMA au
Product Type
Freedom Accessory
Features
Fill
Description
AUX CONT FOR FRDM SIZE 3-5 L-S SIDE MTD 1NO-1NC
Additional Information
accessory type
Cover Control Kit
for use with
Used On Starters and Contactors
Contact Configuration
NO-NC
dimensions
3.0000 IN X 2.0000 IN X 2.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C320KGS22
GTIN
00782113629278
UPC
782113629278
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight
0.2 lb
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Motor and Power Control Equipment
standard
cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat