C320KGS31 - Aux Cont For FRDM Size 3 L-N Base Aux 1no

Eaton

  • $156.86 (Each)
  • $156.86 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C320KGS31
Manufacturer
Eaton
Manufacturer's Part Number
C320KGS31
Description
Aux Cont For FRDM Size 3 L-N Base Aux 1no
Eaton Freedom Nema Auxiliary Contact, Freedom Accessory, Base Auxiliary Contact, Used On Starter and Contactors, No Circuit, Nema Size 3, IEC Sizes L -N
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/GTIN
782113629285 / 00782113629285
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$156.86 (Each)
Resources
Attachments
 
 
C320KGS31 - Specification Sheet
Images
 
 
C320KGS31 - Large Image
 
C320KGS31 - Large Image
 
C320KGS31 - Large Image
Other Links
 
 
C320KGS31 - Other
 
C320KGS31 - Other
 
C320KGS31 - Other
Brochures
 
 
C320KGS31 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
NEMA size 3, IEC sizes L - N
Descriptions
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Product Type
Aux Cont FRDM SZ3 L-N Base Aux 1no
extra long description
ETN C320KGS31 AUX CONT FRDM SZ3 L-N
Description
AUX CONT FOR FRDM SIZE 3 L-N BASE AUX 1NO
Long Description
Eaton Freedom NEMA auxiliary contact, Freedom Accessory, Base auxiliary contact, Used on Starter and Contactors, NO circuit, NEMA Size 3, IEC Sizes L -N
Additional Information
dimensions
4.0000 IN X 2.5000 IN X 1.0000 IN
Contact Configuration
NO
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C320KGS31
GTIN
00782113629285
UPC
782113629285
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
0.18
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat