C320KGS31 - Aux Cont For FRDM Size 3 L-N Base Aux 1no

Eaton

  • $156.86 (Each)
  • $156.86 (Each)
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
C320KGS31
Manufacturer
Eaton
Manufacturer's Part Number
C320KGS31
Description
Aux Cont For FRDM Size 3 L-N Base Aux 1no
Eaton Freedom Nema Auxiliary Contact, Freedom Accessory, Base Auxiliary Contact, Used On Starter and Contactors, No Circuit, Nema Size 3, IEC Sizes L -N
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/GTIN
782113629285 / 00782113629285
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$156.86 (Each)
Resources
Images
 
 
C320KGS31 - Small Image
 
C320KGS31 - Large Image
 
C320KGS31 - Large Image
 
C320KGS31 - Large Image
Attachments
 
 
C320KGS31 - Specification Sheet
Other Links
 
 
C320KGS31 - Other
 
C320KGS31 - Other
 
C320KGS31 - Other
Brochures
 
 
C320KGS31 - Brochure
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
NEMA size 3, IEC sizes L - N
Descriptions
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Product Type
Aux Cont FRDM SZ3 L-N Base Aux 1no
extra long description
ETN C320KGS31 AUX CONT FRDM SZ3 L-N
Long Description
Eaton Freedom NEMA auxiliary contact, Freedom Accessory, Base auxiliary contact, Used on Starter and Contactors, NO circuit, NEMA Size 3, IEC Sizes L -N
Description
AUX CONT FOR FRDM SIZE 3 L-N BASE AUX 1NO
Additional Information
dimensions
4.0000 IN X 2.5000 IN X 1.0000 IN
Contact Configuration
NO
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C320KGS31
GTIN
00782113629285
UPC
782113629285
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
0.18
Carton
1
Uses, Certifications, and Standards
standard
cUL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of C320KGS31.
Jump To:

Cross Referenced

These items are similar to C320KGS31 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C320KGS31 Eaton 00782113629285
4B943 WW GRAINGER n/a
9999PN10 Schneider Electric n/a
9999PZ10 Schneider Electric n/a
LA1DN10 Schneider Electric 00785901258681
3RA19211BA00 Siemens 00754554899077
3RH19211CA10 Siemens 00754554398679
100FA10 Rockwell Automation n/a
100SA100 Rockwell Automation n/a
1SBN010010R1010 Rockwell Automation n/a
LA1D10 Schneider Electric n/a
LADN10 Schneider Electric 00785901213628
3RH19111HA10 Siemens n/a
3TX40102A1S Siemens n/a
BCXMF10 WEG n/a

* All prices subject to change.

Begin Live Chat