C320KGS42 - Aux Cont For FRDM Size 4, 5 P-S Base Aux 1NO-NC

Eaton

  • $225.20 (Each)
  • $225.20 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C320KGS42
Manufacturer
Eaton
Manufacturer's Part Number
C320KGS42
Description
Aux Cont For FRDM Size 4, 5 P-S Base Aux 1NO-NC
Eaton Freedom Nema Auxiliary Contact, Freedom Accessory, Base Auxiliary Contact, Used On Starter and Contactors, No NC Circuit, Nema Sizes 4-5, IEC Sizes P-S
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/GTIN
782113629315 / 00782113629315
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$225.20 (Each)
Resources
Images
 
 
C320KGS42 - Large Image
 
C320KGS42 - Small Image
 
C320KGS42 - Large Image
 
C320KGS42 - Large Image
Attachments
 
 
C320KGS42 - Specification Sheet
Other Links
 
 
C320KGS42 - Other
 
C320KGS42 - Other
 
C320KGS42 - Other
Brochures
 
 
C320KGS42 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
NEMA sizes 4 - 5, IEC sizes P - S
Descriptions
Description
AUX CONT FOR FRDM SIZE 4,5 P-S BASE AUX 1NO-NC
Product Type
Eaton Freedom Nema Auxiliary Contact
extra long description
ETN C320KGS42 Eaton Freedom NEMA au
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Eaton Freedom NEMA auxiliary contact, Freedom Accessory, Base auxiliary contact, Used on Starter and Contactors, NO NC circuit, NEMA Sizes 4-5, IEC Sizes P-S
Additional Information
dimensions
4.4000 IN X 3.3000 IN X 3.3000 IN
Contact Configuration
NO, NC
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C320KGS42
GTIN
00782113629315
UPC
782113629315
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
standard
cUL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat