C320KGT4 - Aux Cont For FRDM Size 00-2 A-K Top MTD 2no

Eaton

  • $83.10 (Each)
  • $83.10 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C320KGT4
Manufacturer
Eaton
Manufacturer's Part Number
C320KGT4
Description
Aux Cont For FRDM Size 00-2 A-K Top MTD 2no
Eaton Freedom Nema Auxiliary Contact, Soft Starter-Fusible Disconnect, 600A, Nema 1
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/GTIN
782113413594 / 00782113413594
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.10 (Each)
Resources
Attachments
 
 
C320KGT4 - Specification Sheet
Images
 
 
C320KGT4 - Large Image
 
C320KGT4 - Large Image
 
C320KGT4 - Large Image
 
C320KGT4 - Large Image
Other Links
 
 
C320KGT4 - Other
 
C320KGT4 - Other
 
C320KGT4 - Other
 
C320KGT4 - Other
Brochures
 
 
C320KGT4 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
AUX CONT FOR FRDM SIZE 00-2 A-K TOP MTD 2NO
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Eaton Freedom NEMA auxiliary contact, Soft Starter-Fusible Disconnect, 600A, NEMA 1
Product Type
Aux Cont FRDM SZ00-2, A-K Top MTD 2no
extra long description
ETN C320KGT4 AUX CONT FRDM SZ00-2,
Additional Information
Contact Configuration
1 NO 3NC
dimensions
2.0000 IN X 1.9000 IN X 2.2000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C320KGT4
GTIN
00782113413594
UPC
782113413594
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
standard
cUL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
TOP
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat