C320MH3WA0 - 30A Mech Held Module Kit 3-Wire 120V Ac

Eaton

  • $313.80 (Each)
  • $313.80 (Each)
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
C320MH3WA0
Manufacturer
Eaton
Manufacturer's Part Number
C320MH3WA0
Description
30A Mech Held Module Kit 3-Wire 120V Ac
Eaton C30 Accessory, Mechanically Held Module Kits, Used With C30 Lighting Contactor, 30A, Three-Wire, 110-120V
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/GTIN
782116124657 / 00782116124657
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$313.80 (Each)
Resources
Tech Bulletins
 
 
C320MH3WA0 - Tech Bulletin
Images
 
 
C320MH3WA0 - Large Image
Attachments
 
 
C320MH3WA0 - Specification Sheet
Other Links
 
 
C320MH3WA0 - Other
Brochures
 
 
C320MH3WA0 - Brochure
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
30A Mech Held Module Kit 3-Wire 120V Ac
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
extra long description
ETN C320MH3WA0 30A Mech Held Module
Description
30A MECH HELD MODULE KIT 3-WIRE 120V AC
Special Features
Used with C30 Lighting Contactor
Long Description
Eaton C30 Accessory, Mechanically Held Module Kits, Used with C30 Lighting Contactor, 30A, Three-wire, 110-120V
Additional Information
dimensions
3.7500 IN X 2.0000 IN X 3.7500 IN
Contact Rating
30 A
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C320MH3WA0
GTIN
00782116124657
UPC
782116124657
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
0.31
Carton
1
Uses, Certifications, and Standards
standard
cUL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat