C320PRP2 - Double-Pole PWR Pole

Eaton

  • $272.42 (Each)
  • $272.42 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C320PRP2
Manufacturer
Eaton
Manufacturer's Part Number
C320PRP2
Description
Double-Pole PWR Pole
Power Pole, 12 Poles, 1.82 LB
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Telephone/Power Poles Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/GTIN
782116124602 / 00782116124602
Weight per unit
1.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$272.42 (Each)
Resources
Tech Bulletins
 
 
C320PRP2 - Tech Bulletin
Attachments
 
 
C320PRP2 - Specification Sheet
Images
 
 
C320PRP2 - Small Image
 
C320PRP2 - Large Image
 
C320PRP2 - Large Image
 
C320PRP2 - Large Image
 
C320PRP2 - Large Image
Specifications Sheets
 
 
C320PRP2 - Specification Sheet
Other Links
 
 
C320PRP2 - Other
 
C320PRP2 - Other
 
C320PRP2 - Other
Brochures
 
 
C320PRP2 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Power Pole
Long Description
Power Pole, 12 Poles, 1.82 lb
Features
The C30CN contactor accepts up to a maximum six single- or double-pole (or combinations) power Poles.
Short Description
Power Pole, Motor and Power Control Equipment Application, 12 Pole
Special Features
Used with C30 Lighting Contactor
Description
DOUBLE-POLE PWR POLE
extra long description
ETN C320PRP2 C-H C320PRP2 DBL-P STR
Additional Information
package quantity
1 ct
Made in USA
yes
Contact Configuration
12 NO, 8 NC
dimensions
6.0000 IN X 4.0000 IN X 2.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C320PRP2
GTIN
00782116124602
UPC
782116124602
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight
1.82 lb
Weight per each
1.82
Carton
1
Uses, Certifications, and Standards
Application
Motor and Power Control Equipment
standard
cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat