C321KM60K16B - Mechanical Interlock

Eaton

  • $243.04 (Each)
  • $243.04 (Each)
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
C321KM60K16B
Manufacturer
Eaton
Manufacturer's Part Number
C321KM60K16B
Description
Mechanical Interlock
Eaton Freedom Nema Mechanical Interlock, Freedom Accessory, Reversing Kit, Used On Starter and Contactors, Nema Size 2, IEC Size G-K
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/GTIN
782113836324 / 00782113836324
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$243.04 (Each)
Resources
Images
 
 
C321KM60K16B - Large Image
 
C321KM60K16B - Large Image
 
C321KM60K16B - Large Image
 
C321KM60K16B - Small Image
Attachments
 
 
C321KM60K16B - Specification Sheet
Other Links
 
 
C321KM60K16B - Other
 
C321KM60K16B - Other
 
C321KM60K16B - Other
Brochures
 
 
C321KM60K16B - Brochure
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
NEMA size 2, IEC size G - K
Descriptions
Description
MECHANICAL INTERLOCK
Product Type
Mechanical Interlock
extra long description
ETN C321KM60K16B MECHANICAL INTERLO
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Eaton Freedom NEMA mechanical interlock, Freedom Accessory, Reversing Kit, Used on Starter and Contactors, NEMA Size 2, IEC Size G-K
Additional Information
dimensions
5.9000 IN X 4.0000 IN X 3.7000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C321KM60K16B
GTIN
00782113836324
UPC
782113836324
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
standard
cUL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat