C371F5 - Operator Mechanism

Eaton

  • $407.96 (Each)
  • $407.96 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C371F5
Manufacturer
Eaton
Manufacturer's Part Number
C371F5
Description
Operator Mechanism
Type C371 Circuit Breaker Operator Mechanism, 250A or 400A Frame, Flange Mounted, 6.5-16.63 Variable Depth Mounting Range, HMCP and Series C-HJD, JD, JDB, JDC-Frame or DK, HKD, KD, KDB-Frame, For Nema 1-12 Enclosures, With 4-Inch Handle
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Circuit Breaker Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782113599571 / 00782113599571
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$407.96 (Each)
Resources
Other Links
 
 
C371F5 - Other
 
C371F5 - Other
 
C371F5 - Other
Brochures
 
 
C371F5 - Brochure
Attachments
 
 
C371F5 - Specification Sheet
Images
 
 
C371F5 - Large Image
 
C371F5 - Large Image
 
C371F5 - Large Image
 
C371F5 - Small Image
 
C371F5 - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
extra long description
ETN C371F5 OPERATOR MECHANISM
Description
OPERATOR MECHANISM
Long Description
Type C371 Circuit Breaker Operator Mechanism, 250A or 400A frame, Flange mounted, 6.5-16.63 variable depth mounting range, HMCP and Series C-HJD, JD, JDB, JDC-frame or DK, HKD, KD, KDB-frame, For NEMA 1-12 enclosures, With 4-inch handle
Product Type
Operator Mechanism
Additional Information
dimensions
16.8440 IN X 6.5630 IN X 5.0630 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
C371F5
Brand
Eaton
GTIN
00782113599571
UPC
782113599571
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker accessory
Packaging
Weight per each
6
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
IEC/EN 60947-4-1,UL Listed,IEC Rated
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat