C383FHMD - 1 Pole Fuse Holder For Midget Fuse

Eaton

  • $34.77 (Each)
  • $34.77 (Each)

  • $417.24 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C383FHMD
Manufacturer
Eaton
Manufacturer's Part Number
C383FHMD
Description
1 Pole Fuse Holder For Midget Fuse
Eaton, Disconnect Fuse Holders, Used With: Midget Fuses, Single-Pole
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116150595 / 00782116150595
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.77 (Each)
Standard Packaging
$417.24 (Per 12)
Resources
Images
 
 
C383FHMD - Large Image
 
C383FHMD - Large Image
 
C383FHMD - Small Image
Other Links
 
 
C383FHMD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
1 Pole Fuse Holder For Midget Fuse
Description
1 POLE FUSE HOLDER FOR MIDGET FUSE
Long Description
Eaton, disconnect fuse holders, used with: midget fuses, single-pole
Special Features
Used with Midget Fuses
extra long description
ETN C383FHMD 1 POLE FUSE HOLDER FOR
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Additional Information
dimensions
2.0000 IN X 3.0000 IN X 2.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C383FHMD
GTIN
00782116150595
UPC
782116150595
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
Terminal Block
Packaging
Weight per each
0.2
Carton
1
Package
12
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat