C600M12 - C600 Kit Hoa SS Only

Eaton

  • $143.72 (Each)
  • $143.72 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C600M12
Manufacturer
Eaton
Manufacturer's Part Number
C600M12
Description
C600 Kit Hoa SS Only
Eaton Freedom Nema C600 Kit, C600 Kit, Hoa SS Only
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Starter Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786680147975 / 00786680147975
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$143.72 (Each)
Resources
Attachments
 
 
C600M12 - Specification Sheet
Images
 
 
C600M12 - Large Image
 
C600M12 - Large Image
 
C600M12 - Large Image
 
C600M12 - Large Image
 
C600M12 - Small Image
Other Links
 
 
C600M12 - Other
 
C600M12 - Other
 
C600M12 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
C600 Kit, Hoa SS Only
extra long description
ETN C600M12 C600 KIT, HOA SS ONLY
Description
C600 KIT HOA SS ONLY
Long Description
Eaton Freedom NEMA C600 kit, C600 KIT, HOA SS ONLY
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Additional Information
dimensions
4.0000 IN X 1.0000 IN X 4.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C600M12
GTIN
00786680147975
UPC
786680147975
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
2.5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat