CSMS5D5CY1602 - Minicordset, STR, 5PIN, Red, Black, White, Green, Orange,

Eaton

  • $78.93 (Each)
  • $78.93 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSMS5D5CY1602
Manufacturer
Eaton
Manufacturer's Part Number
CSMS5D5CY1602
Description
Minicordset, STR, 5PIN, Red, Black, White, Green, Orange,
Photoelectric Sensor Connector Cable, 78.72 In Overall Length, 0.5 LB/Ea
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
41111926 - Proximity sensors
UPC/GTIN
782116056743 / 00782116056743
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.93 (Each)
Resources
Images
 
 
CSMS5D5CY1602 - Large Image
 
CSMS5D5CY1602 - Large Image
Specifications Sheets
 
 
CSMS5D5CY1602 - Specification Sheet
Attachments
 
 
CSMS5D5CY1602 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Mini-style straight female
Dimensions and Weight
Overall Length
78.72 in
Descriptions
Long Description
Photoelectric Sensor Connector Cable, 78.72 in Overall Length, 0.5 lb/EA
Short Description
Photoelectric Sensor Connector Cable, 78.72 in
Features
Eaton's Global Plus Cord Sets offer a broad range of robust connectivity options for industrial sensors and other devices.
Product Type
Photoelectric Sensor Connector Cable
Description
MINICORDSET,STR,5PIN,RED,BLACK,WHITE,GREEN,ORANGE,
extra long description
ETN CSMS5D5CY1602 CORDSET,MINI,5PIN
Additional Information
Made in USA
yes
dimensions
78.7200 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CSMS5D5CY1602
GTIN
00782116056743
UPC
782116056743
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Type
Connector cable
Packaging
Weight
0.5 lb/EA
Package Type
Carton
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
environmental conditions
NEMA 6P, IP68
Application
Stationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat