D26MPF - D23/D26 Type M Relays&Acc B/G

Eaton

  • $71.39 (Each)
  • $71.39 (Each)
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
D26MPF
Manufacturer
Eaton
Manufacturer's Part Number
D26MPF
Description
D23/D26 Type M Relays&Acc B/G
Eaton D26 Series Separate Contact, Used With D26 Series Relays, Front Pole, No Contact Configuration
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Nema Control Relays & Accy. Mark as Incorrect
Suggest a New Category
Classification
600V Machine Tool Relays
UNSPSC
N/A
UPC/GTIN
782113213248 / 00782113213248
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.39 (Each)
Resources
Attachments
 
 
D26MPF - Specification Sheet
Images
 
 
D26MPF - Small Image
 
D26MPF - Large Image
 
D26MPF - Large Image
 
D26MPF - Large Image
Other Links
 
 
D26MPF - Other
 
D26MPF - Other
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
D23/D26 TYPE M RELAYS&ACC B/G
Product Type
D23/D26 Type M Relays&Acc B/G
extra long description
ETN D26MPF D23/D26 TYPE M RELAYS&AC
Features
NEMAmachine tool relays include the Freedom 600 Vmulti-pole (D15),fixedcontactindustrialcontrol (BF, BFD), convertiblecontactindustrialcontrol (AR, ARD) andtype M,multi-pole with convertible contacts (D26). These relays can be ordered as complete devices in any pole combination up to a maximum of 12NO or 8NC and 4NO poles. They are also designed for use on machines, process lines, conveyors and similar automatic and semiautomatic equipment.
Long Description
Eaton D26 Series Separate Contact, used with D26 Series Relays, Front pole, NO contact configuration
Additional Information
dimensions
2.0000 IN X 2.0000 IN X 0.5000 IN
Contact Configuration
NO
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
D26MPF
GTIN
00782113213248
UPC
782113213248
Taxonomies, Classifications, and Categories
Category Description
600V MACHINE TOOL RELAYS
Type
Machine tool relay
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed Class NKCR2,UL Listed file E1230,CSA file No. LR353
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat