D3PA2 - D3 2P Socket

Eaton

  • $10.88 (Each)
  • $10.88 (Each)

  • $108.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D3PA2
Manufacturer
Eaton
Manufacturer's Part Number
D3PA2
Description
D3 2P Socket
Scoket, Din Rail Mount, 300/600 V, 2.02 In Overall Length, 1.6 In Overall Width, 0.97 In Overall Height, 0.07 LB
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
782114159767 / 00782114159767
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.88 (Each)
Standard Packaging
$108.80 (Per 10)
Resources
Other Links
 
 
D3PA2 - Other
 
D3PA2 - Other
Attachments
 
 
D3PA2 - Specification Sheet
Images
 
 
D3PA2 - Small Image
 
D3PA2 - Large Image
 
D3PA2 - Large Image
Specifications Sheets
 
 
D3PA2 - Specification Sheet
Brochures
 
 
D3PA2 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
300/600 V
Dimensions and Weight
Overall Length
2.02 in
Descriptions
Product Type
Scoket
Long Description
Scoket, DIN Rail Mount, 300/600 V, 2.02 in Overall Length, 1.6 in Overall Width, 0.97 in Overall Height, 0.07 lb
Short Description
Scoket, Din Rail/Panel
Description
D3 2P SOCKET
extra long description
ETN D3PA2 D3 2P SOCKET
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Additional Information
Overall Width
1.6 in
Overall Height
0.97 in
Mounting Type
DIN Rail Mount
Standards Met
RoHS Compliant;CE Marked;CSA Certified;CRUUS;UL Listed (WHEN USED WITH ACCOMPANYING EATON SCREW TERMINAL SOCKET)
dimensions
2.0000 IN X 1.6000 IN X 0.8000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
D3PA2
GTIN
00782114159767
UPC
782114159767
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
General-purpose relay
Packaging
Weight
0.07 lb
Weight per each
0.07
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
CSA Certified,cRUus,UL Listed,CE Marked,RoHS Compliant
Mounting
DIN rail, screw
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat