D3RF2A - Ice Cube Relay DPDT Octal Base 10A 120VAC Coil

Eaton

  • $39.67 (Each)
  • $39.67 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D3RF2A
Manufacturer
Eaton
Manufacturer's Part Number
D3RF2A
Description
Ice Cube Relay DPDT Octal Base 10A 120VAC Coil
Eaton General-Purpose Relay, Ice Cube RL, DPDT, Octal Base, 10A, 120VAC , Ice Cube Relay, DPDT, Octal Base, 10A, 120VAC Coil,
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
786685930169 / 00786685930169
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.67 (Each)
Resources
Images
 
 
D3RF2A - Large Image
 
D3RF2A - Large Image
 
D3RF2A - Large Image
 
D3RF2A - Large Image
Specifications Sheets
 
 
D3RF2A - Specification Sheet
Attachments
 
 
D3RF2A - Specification Sheet
Other Links
 
 
D3RF2A - Other
 
D3RF2A - Other
 
D3RF2A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
10 A
Voltage Rating
120 V ac
Descriptions
Long Description
Relay, DPDT Contact Configuration, 10 A, 120 V ac, 0.22 lb
Description
ICE CUBE RELAY DPDT OCTAL BASE 10A 120VAC COIL
Product Type
Relay
Short Description
Relay, 10 A, DPDT, 120 VAC
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
extra long description
ETN D3RF2A ICE CUBE rl,DPDT,OCTAL B
Additional Information
dimensions
3.0000 IN X 1.7500 IN X 1.7500 IN
Contact Configuration
DPDT
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
D3RF2A
GTIN
00786685930169
UPC
786685930169
Taxonomies, Classifications, and Categories
Type
General-purpose relay
Category Description
GENERAL PURPOSE RELAYS
Packaging
Weight
0.22 lb
Weight per each
0.22
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat