DG134140FBC21C - DG1 480V FR5 N1 100HP(140A)CT 125HP (170A) VT W/BC

Eaton

  • $20036.35 (Each)
  • $20,036.35 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DG134140FBC21C
Manufacturer
Eaton
Manufacturer's Part Number
DG1-34140FB-C21C
Description
DG1 480V FR5 N1 100HP(140A)CT 125HP (170A) VT W/BC
Eaton Powerxl DG1 Variable Frequency Drive, IP21 480V FR5, N1 Powerxl Af Drive, 208-240V Input 75 KW 100 HP CT 3PH 50/60 HZ 140A Output IP21/Type 1 Enclosure FR6 LCD Display Internal Emc Filter and DC Choke Ethernet
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
Ac Drives
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
786685900650 / 00786685900650
Weight per unit
198 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20,036.35 (Each)
Resources
Attachments
 
 
DG134140FBC21C - Specification Sheet
Other Links
 
 
DG134140FBC21C - Other
 
DG134140FBC21C - Other
 
DG134140FBC21C - Other
Images
 
 
DG134140FBC21C - Large Image
 
DG134140FBC21C - Large Image
 
DG134140FBC21C - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
Three-phase in, three-phase out
Descriptions
Features
Demand more flexibility. Eaton's PowerXL DG1 general purpose, variable frequency drives are engineered for today’s demanding commercial and industrial applications. With an industry leading energy efficiency algorithm, high short-circuit current rating and robust design, the DG1 offers customers increased efficiency, safety and reliability.
Description
DG1 480V FR5 N1 100HP(140A)CT 125HP (170A) VT W/BC
Long Description
Eaton PowerXL DG1 variable frequency drive, IP21 480V FR5, N1 PowerXL AF drive, 208-240V input 75 kW 100 Hp CT 3PH 50/60 Hz 140A output IP21/type 1 enclosure FR6 LCD display Internal EMC filter and DC choke EtherNet
Product Type
DG1, 480V FR5, N1, 100HP, 140A/125HP, 170A, BC
extra long description
ETN DG1-34140FB-C21C DG1,480V FR5,N
Additional Information
dimensions
43.5000 IN X 17.0000 IN X 14.5000 IN
Input Voltage
230 V, 208-240 V(-15%, +10%)
keypad
Included
display
LCD graphical
Manufacturer Information
Manufacturers Part Number
DG1-34140FB-C21C
Brand
Eaton
GTIN
00786685900650
UPC
786685900650
Taxonomies, Classifications, and Categories
Type
Variable Frequency Drive
Packaging
Weight per each
198
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsCommercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
EN ISO 13849-1,UL 508C,IEC 61508,EN 62061,cUL Listed,UL Listed,GoST-R,C-Tick Compliant,RoHS Compliant,CE Marked
Enclosure
IP21/type 1 enclosure
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat