E10T115AS - Toggle SPST 15as

Eaton

  • $8.97 (Each)
  • $8.97 (Each)

  • $89.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E10T115AS
Manufacturer
Eaton
Manufacturer's Part Number
E10T115AS
Description
Toggle SPST 15as
Toggle Switch, 3 Positions, 1 Pole, E10 Series, SPST Contact Configuration, 1.5 In Overall Length, 0.5 In Overall Width, 1 In Overall Height, Screw Mount, 0.7 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Components Mark as Incorrect
Suggest a New Category
Classification
Toggle Switches
UNSPSC
N/A
UPC/GTIN
782113697994 / 00782113697994
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.97 (Each)
Standard Packaging
$89.70 (Per 10)
Resources
Images
 
 
E10T115AS - Large Image
 
E10T115AS - Large Image
 
E10T115AS - Large Image
 
E10T115AS - Large Image
Attachments
 
 
E10T115AS - Specification Sheet
Other Links
 
 
E10T115AS - Other
 
E10T115AS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
1.5 in
Width
0.5000
Height
1.0000
Depth
1.5000
Descriptions
Product Type
Toggle Switch
Long Description
Toggle Switch, 3 Positions, 1 Pole, E10 Series, SPST Contact Configuration, 1.5 in Overall Length, 0.5 in Overall Width, 1 in Overall Height, Screw Mount, 0.7 lb
Short Description
Toggle Switches, E10, 1 Pole, 20A, 3 Positions, SPST
Description
TOGGLE SPST 15AS
Features
The E10 switches from Eaton’s electrical sector are intended for general purpose light industrial use. Designed for retrofit and OEM applications.
extra long description
ETN E10T115AS TOGGLE SPST 15 AMPS
Additional Information
Number of Positions
3
Contact Configuration
SPST
Overall Width
0.5 in
Overall Height
1 in
Mounting Type
Screw Mount
Standards Met
UL Recognized;CSA Certified
dimensions
1.5000 IN X 0.5000 IN X 1.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E10T115AS
series
E10
Model
Toggle switch
GTIN
00782113697994
UPC
782113697994
Taxonomies, Classifications, and Categories
Category Description
TOGGLE SWITCHES
Type
TOGGLE SWITCH
Availability
Status
Inactive
Packaging
Weight
0.7 lb
Weight per each
0.7
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Recognized,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat