E47BMS04 - Precision Limit SW Ext Straight Plungr SCRW Term

Eaton

  • $58.78 (Each)
  • $58.78 (Each)
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
E47BMS04
Manufacturer
Eaton
Manufacturer's Part Number
E47BMS04
Description
Precision Limit SW Ext Straight Plungr SCRW Term
Precision Limit Switch, E47, Extended Straight Plunger, Screw Terminals, 15A At 250 Vac, 6A At 30 VDC, 0.01 MM/S-1M/S, 1-SPDT (Form C)
Slang Terms

Suggest a New Term
Categories
Limit Switches - Miniature & Snap Action Limit Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113770888 / 00782113770888
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.78 (Each)
Resources
Images
 
 
E47BMS04 - Large Image
 
E47BMS04 - Small Image
 
E47BMS04 - Large Image
Attachments
 
 
E47BMS04 - Specification Sheet
Other Links
 
 
E47BMS04 - Other
Tech Bulletins
 
 
E47BMS04 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Extended straight plunger
connection
Screw Terminal
Descriptions
Product Type
Eaton E47 Limit Switch
Description
PRECISION LIMIT SW EXT STRAIGHT PLUNGR SCRW TERM
extra long description
ETN E47BMS04 Eaton E47 limit switch
Features
E47 compact prewired limit switches – Eaton's E47 compact prewired limit switches are designed to be a versatile, slim device for hard-to-fit applications where sealing integrity is required. The rugged die-cast aluminum alloy housing, cable connection and switch mechanism are encapsulated for protection against extreme temperature (-10° to 70°C), contaminants, moisture, shock and vibration. E47 precision limit switches – Eaton's E47 precision switches provide high-accuracy switching at an affordable price
Long Description
Precision Limit Switch, E47, Extended straight plunger, Screw Terminals, 15A at 250 Vac, 6A at 30 Vdc, 0.01 mm/s-1m/s, 1-SPDT (Form C)
Additional Information
Contact Configuration
1-SPDT (form C)
dimensions
1.9400 IN X 0.6900 IN X 1.3600 IN
Contact Rating
15A at 250 Vac, 6A at 30 Vdc
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E47BMS04
GTIN
00782113770888
UPC
782113770888
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Limit switch
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
UL Listed,CSA Certified
Operating Temperature
-13
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat