E49G31UP3 - Limit Switch Mini Metal Adj Side Rotary Lever 1NO/

Eaton

  • $121.23 (Each)
  • $121.23 (Each)
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
E49G31UP3
Manufacturer
Eaton
Manufacturer's Part Number
E49G31UP3
Description
Limit Switch Mini Metal Adj Side Rotary Lever 1NO/
Mini Complete Limit Switch, E49 Series, Adjustable Side Rotary Lever Actuator, 1NO-1NC Pole Throw Configuration, 5 A (Maximum Ac);5 A to 30 V DC (Maximum DC), 250 V Ac;30 V DC, Screw Terminal Connection, Cast Zinc Material, Screw Terminal, -23 °F Operating Temperature, +149 °F Operating Temperature, 2.62 In Overall Length, 1.1 In Overall Depth, 1.89 In Overall Height, 0.4200 LB/Ea
Slang Terms

Suggest a New Term
Categories
Limit Switches - Miniature & Snap Action Limit Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
786685102108 / 00786685102108
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$121.23 (Each)
Resources
Tech Bulletins
 
 
E49G31UP3 - Tech Bulletin
Specifications Sheets
 
 
E49G31UP3 - Specification Sheet
 
E49G31UP3 - Specification Sheet
Attachments
 
 
E49G31UP3 - Specification Sheet
Images
 
 
E49G31UP3 - Small Image
 
E49G31UP3 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
5 A (Maximum Ac);5 A to 30 V dc (Maximum Dc)
Voltage Rating
250 V ac;30 V dc
Material
Cast Zinc
Terminal Type
Screw Terminal
actuator
Adjustable side rotary lever
connection
Screw Terminal
Dimensions and Weight
Overall Length
2.62 in
Descriptions
Product Type
Mini Complete Limit Switch
Description
LIMIT SWITCH MINI METAL ADJ SIDE ROTARY LEVER 1NO/
Short Description
Mini Complete Limit Switch, E49, Cast zinc, 2.62 in L, 1.1 in D,1.89 in H
Long Description
Mini Complete Limit Switch, E49 Series, Adjustable Side Rotary Lever Actuator, 1NO-1NC Pole Throw Configuration, 5 A (Maximum Ac);5 A to 30 V dc (Maximum Dc), 250 V ac;30 V dc, Screw Terminal Connection, Cast Zinc Material, Screw Terminal, -23 °F Operating Temperature, +149 °F Operating Temperature, 2.62 in Overall Length, 1.1 in Overall Depth, 1.89 in Overall Height, 0.4200 lb/EA
Features
E49 compact metal limit switches – The E49 compact metal switches are designed with high mechanical strength for robust environments. The rugged aluminum die-cast construction provides reliable, oil-tight, waterproof and dustproof sealing for a variety of applications. Snap action 1NO/1NC contacts provide flexibility in design.
extra long description
ETN E49G31UP3 MINI LIMIT SWITCH,ADJ
Additional Information
actuator type
Adjustable Side Rotary Lever
Pole Throw Configuration
1NO-1NC
ip rating
IP65
Connection Type
Screw Terminal
Minimum Operating Temperature
-23 °F;-5 °C
Maximum Operating Temperature
+149 °F;+65 °C
Overall Depth
1.1 in
Overall Height
1.89 in
package quantity
1 ct
Contact Configuration
1 NO-1 NC
dimensions
2.6200 IN X 1.1000 IN X 1.8900 IN
Contact Rating
5A at 250 Vac, 5A at 30 Vdc
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
E49G31UP3
series
E49
GTIN
00786685102108
UPC
786685102108
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Mini metal limit switch
Packaging
Weight
0.4200 lb/EA
Weight per each
0.42
Carton
1
Uses, Certifications, and Standards
Application
Automation and Logic Control Equipment
standard
RoHS Compliant
Operating Temperature
23
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat