E50DL1 - E50 Heavy Duty Limit Switch

Eaton

  • $216.62 (Each)
  • $216.62 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E50DL1
Manufacturer
Eaton
Manufacturer's Part Number
E50DL1
Description
E50 Heavy Duty Limit Switch
Eaton E50 Nema Heavy Duty Plug-In Limit Switch, Side Rotary Low Force Spring Return, Die Cast Zinc, Nema 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, -40° to 175°F, E50 Heavy Duty Plug In
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Heads Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113290577 / 00782113290577
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$216.62 (Each)
Resources
Attachments
 
 
E50DL1 - Specification Sheet
Images
 
 
E50DL1 - Small Image
 
E50DL1 - Large Image
 
E50DL1 - Large Image
 
E50DL1 - Large Image
 
E50DL1 - Large Image
 
E50DL1 - Large Image
 
E50DL1 - Large Image
Other Links
 
 
E50DL1 - Other
 
E50DL1 - Other
 
E50DL1 - Other
 
E50DL1 - Other
 
E50DL1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die Cast Zinc
Descriptions
Description
E50 HEAVY DUTY LIMIT SWITCH
Product Type
E50 Heavy Duty Limit Switch
Features
Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for
extra long description
ETN E50DL1 E50 HEAVY DUTY LIMIT SWI
Long Description
Eaton E50 NEMA heavy duty plug-in limit switch, Side rotary low force spring return, Die cast zinc, NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, -40° to 175°F, E50 Heavy Duty Plug In
Additional Information
dimensions
1.0500 IN X 1.5400 IN X 2.4600 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E50DL1
GTIN
00782113290577
UPC
782113290577
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch
Packaging
Weight per each
0.11
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40
standard
CSA Certified,UL Recognized,RoHS Compliant
Application
Water and Wastewater Systems - Water and Wastewater Systems - OtherStationary Mach Equip In Factory - Machine Tools: CuttingStationary Mach Equip In Factory - Machine Tools: Forming
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat