E50DN1 - E50 Heavy Duty Limit Switch

Eaton

  • $175.67 (Each)
  • $175.67 (Each)
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
E50DN1
Manufacturer
Eaton
Manufacturer's Part Number
E50DN1
Description
E50 Heavy Duty Limit Switch
Limit Switch Head, E50 Heavy Duty Plug In Series, 24 V Ac to 120 V DC, -14 to +201 °F, 1.05 In Actuator Length, 0.5000 LB/Ea
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Heads Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113308890 / 00782113308890
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$175.67 (Each)
Resources
Images
 
 
E50DN1 - Large Image
 
E50DN1 - Small Image
 
E50DN1 - Large Image
 
E50DN1 - Large Image
Attachments
 
 
E50DN1 - Specification Sheet
Specifications Sheets
 
 
E50DN1 - Specification Sheet
Other Links
 
 
E50DN1 - Other
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
24 V ac to 120 V dc
Descriptions
Features
Eaton's Culter Hammer Seris E50 Modular Plug-In Limit Switch are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton(R) gaskets, seals and boots and a zinc die cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents, and hydraulic fluids found in machine tool, automotive, waste water treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S.
Short Description
Limit Switch Head, E50 Heavy Duty Plug In, Side Rotary;Standard Spring Return Actuator
Product Type
Limit Switch Head
Long Description
Limit Switch Head, E50 Heavy Duty Plug In Series, 24 V ac to 120 V dc, -14 to +201 °F, 1.05 in Actuator Length, 0.5000 lb/EA
Special Features
E50 Devices Can be Ordered in Separate Components or as Complete Assembled Switches
Description
E50 HEAVY DUTY LIMIT SWITCH
extra long description
ETN E50DN1 E50 HEAVY DUTY LIMIT SWI
Additional Information
for use with
E50 Heavy Duty Modular Limit Switches
ip rating
IP67
Operating Temperature Range
-14 to +201 °F;-10 to +94 °C
Actuator Length
1.05 in
Standards Met
U.S. and DIN
package quantity
1 ct
dimensions
1.0500 IN X 1.5400 IN X 2.4600 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E50DN1
series
E50 Heavy Duty Plug In
GTIN
00782113308890
UPC
782113308890
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch
Packaging
Weight
0.5000 lb/EA
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13
Operating Temperature
14
standard
UL Listed,CSA Certified,RoHS Compliant
Application
Water and Wastewater Systems - Water and Wastewater Systems - OtherStationary Mach Equip In Factory - Machine Tools: CuttingStationary Mach Equip In Factory - Machine Tools: Forming
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E50DN1.
Jump To:

Cross Referenced

These items are similar to E50DN1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E50DN1 Eaton 00782113308890
9007T5 Schneider Electric 00785901812241
3SE03DN1 Siemens 00754554232645

* All prices subject to change.

Begin Live Chat