E50DS1 - E50 Limit Switch Head Side Push Plunger Spring Ret

Eaton

  • $235.35 (Each)
  • $235.35 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E50DS1
Manufacturer
Eaton
Manufacturer's Part Number
E50DS1
Description
E50 Limit Switch Head Side Push Plunger Spring Ret
Eaton E50 Heavy Duty Factory Sealed 6P+ Limit Switch, Side Pushbutton, Die Cast Zinc, Nema 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, 14° to 201°F (-10° to 94°C), E50 Heavy Duty Factory Sealed 6P+, Spring Return
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Heads Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113290621 / 00782113290621
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$235.35 (Each)
Resources
Attachments
 
 
E50DS1 - Specification Sheet
Images
 
 
E50DS1 - Small Image
 
E50DS1 - Large Image
 
E50DS1 - Large Image
Other Links
 
 
E50DS1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die Cast Zinc
Descriptions
Product Type
Limit Switch Head, Side Push, Spring
extra long description
ETN E50DS1 LIMIT SWITCH HEAD,SIDE P
Features
Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for
Description
E50 LIMIT SWITCH HEAD SIDE PUSH PLUNGER SPRING RET
Long Description
Eaton E50 Heavy Duty Factory Sealed 6P+ Limit Switch, Side pushbutton, Die cast zinc, NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, 14° to 201°F (-10° to 94°C), E50 Heavy Duty Factory Sealed 6P+,Spring return
Additional Information
dimensions
1.0500 IN X 1.5400 IN X 2.2500 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E50DS1
GTIN
00782113290621
UPC
782113290621
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch
Packaging
Weight per each
0.11
Carton
1
Uses, Certifications, and Standards
Operating Temperature
14
standard
UL Recognized,CSA Certified,RoHS Compliant
Application
Water and Wastewater Systems - Water and Wastewater Systems - OtherStationary Mach Equip In Factory - Machine Tools: CuttingStationary Mach Equip In Factory - Machine Tools: Forming
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat