E50KL546 - E50 Operating Lever

Eaton

  • $62.69 (Each)
  • $62.69 (Each)
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
E50KL546
Manufacturer
Eaton
Manufacturer's Part Number
E50KL546
Description
E50 Operating Lever
Limit Switch Lever, E50, Accessory, Standard Roller, 0.71 In-Oz Min. Return, Used With Side Rotary, Nylatron
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Arms, Actuators & Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113298689 / 00782113298689
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.69 (Each)
Resources
Attachments
 
 
E50KL546 - Specification Sheet
Images
 
 
E50KL546 - Small Image
 
E50KL546 - Large Image
 
E50KL546 - Large Image
 
E50KL546 - Large Image
 
E50KL546 - Large Image
Other Links
 
 
E50KL546 - Other
 
E50KL546 - Other
 
E50KL546 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Standard roller
Descriptions
Product Type
E50 Operating Lever
Features
Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for
Description
E50 OPERATING LEVER
extra long description
ETN E50KL546 E50 OPERATING LEVER
Long Description
Limit Switch Lever, E50, Accessory, Standard roller, 0.71 in-oz min. return, Used with side rotary, Nylatron
Additional Information
dimensions
2.7200 IN X 0.7500 IN X 0.6100 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E50KL546
GTIN
00782113298689
UPC
782113298689
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch accessory
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Operating Temperature
10
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL Listed,CSA Certified,CE,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E50KL546.
Jump To:

Cross Referenced

These items are similar to E50KL546 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7A4N Denison n/a
7A7N Denison n/a
7XA4N Denison n/a
7XA7N Denison n/a
E50KL5 Eaton n/a
E50KL546 Eaton 00782113298689
CR215GL43 GENERAL ELECTRIC n/a
2EF99 WW GRAINGER n/a
6PA104 Honeywell 00661191274702
9007CA18 Schneider Electric 00785901870319
3SX03KL546 Siemens 00754554264066

* All prices subject to change.

Begin Live Chat