E50KW2 - E50 Wobble Head Operator

Eaton

  • $38.20 (Each)
  • $38.20 (Each)
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
E50KW2
Manufacturer
Eaton
Manufacturer's Part Number
E50KW2
Description
E50 Wobble Head Operator
Limit Switch Operator, E50, Accessory, Wobble, Used With Side Rotary, Nylon
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Arms, Actuators & Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113290768 / 00782113290768
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.20 (Each)
Resources
Attachments
 
 
E50KW2 - Specification Sheet
Images
 
 
E50KW2 - Small Image
 
E50KW2 - Large Image
 
E50KW2 - Large Image
Other Links
 
 
E50KW2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Wobble
Descriptions
Description
E50 WOBBLE HEAD OPERATOR
Product Type
E50 Wobble Head Operator
Features
Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for
extra long description
ETN E50KW2 E50 WOBBLE HEAD OPERATOR
Long Description
Limit Switch Operator, E50, Accessory, Wobble, Used with side rotary, Nylon
Additional Information
dimensions
3.4000 IN X 0.2500 IN X 0.2500 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E50KW2
GTIN
00782113290768
UPC
782113290768
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch accessory
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Operating Temperature
14
standard
CE,UL Listed,CSA Certified,RoHS Compliant
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E50KW2.
Jump To:

Cross Referenced

These items are similar to E50KW2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E50KW2 Eaton 00782113290768
2EH12 WW GRAINGER n/a
LSZ4009 Honeywell 00784549310508
9007WJ Schneider Electric 00785901783756
3SX03KW2 Siemens 00754554232928

* All prices subject to change.

Begin Live Chat