E51DT5 - Ind Prox Sensor Head Only

Eaton

  • $274.29 (Each)
  • $274.29 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E51DT5
Manufacturer
Eaton
Manufacturer's Part Number
E51DT5
Description
Ind Prox Sensor Head Only
Eaton E51 Nema Limit Switch Inductive Proximity Sensor, Inductive Proximity Sensor Head, E51, 0.94 In Range, Top Sensing, Unshielded, Standard Frequency
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Sensor Accessories Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
N/A
UPC/GTIN
782113358963 / 00782113358963
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$274.29 (Each)
Resources
Images
 
 
E51DT5 - Small Image
 
E51DT5 - Large Image
 
E51DT5 - Large Image
 
E51DT5 - Large Image
 
E51DT5 - Large Image
 
E51DT5 - Large Image
 
E51DT5 - Large Image
Attachments
 
 
E51DT5 - Specification Sheet
Other Links
 
 
E51DT5 - Other
 
E51DT5 - Other
 
E51DT5 - Other
 
E51DT5 - Other
 
E51DT5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Descriptions
Description
IND PROX SENSOR HEAD ONLY
extra long description
ETN E51DT5 IND PROX SENSOR HEAD ONL
Product Type
Ind Prox Sensor Head Only
Features
Eaton's E51 limit switch style modular sensors are available in thru-beam, reflex, polarized reflex, diffuse reflective and fiber optic sensing modes to solve a wide variety of sensing applications. Modular, plug-in components are easy to maintain, meaning less downtime and reduced inventory. Choose between 2-wire sensors with AC/DC operation and 4-wire sensors in either AC or DC styles. Connection options include terminal, mini-connector and various lengths of cable. Sensors can be ordered in component fo
Long Description
Eaton E51 NEMA limit switch inductive proximity sensor, Inductive Proximity Sensor Head, E51, 0.94 in range, Top Sensing, Unshielded, Standard frequency
Additional Information
dimensions
1.3800 IN X 1.5100 IN X 1.5100 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E51DT5
GTIN
00782113358963
UPC
782113358963
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Type
Limit switch inductive proximity sensor
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-13
standard
CSA Certified,UL Listed
Application
Stationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat