E51KF723 - Glass Fiber, Steel, Duplex, Straight, THD, 1/8 Bundle, 3

Eaton

  • $443.97 (Each)
  • $443.97 (Each)
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
E51KF723
Manufacturer
Eaton
Manufacturer's Part Number
E51KF723
Description
Glass Fiber, Steel, Duplex, Straight, THD, 1/8 Bundle, 3
Eaton E51 Series Glass Fiberoptic Cable, Forward Viewing, Fiberoptic, Sensor Distance: Depends On Controller Used, Stainless Steel Enclosure, Diffuse
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Sensor Cables Mark as Incorrect
Suggest a New Category
Classification
Sensor Cables
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113209623 / 00782113209623
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$443.97 (Each)
Resources
Attachments
 
 
E51KF723 - Specification Sheet
Images
 
 
E51KF723 - Large Image
 
E51KF723 - Large Image
Other Links
 
 
E51KF723 - Other
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
GLASS FIBER,STEEL,DUPLEX,STRAIGHT,THD,1/8 BUNDLE,3
Features
Eaton's E51 limit switch style modular sensors are available in thru-beam, reflex, polarized reflex, diffuse reflective and fiber optic sensing modes to solve a wide variety of sensing applications. Modular, plug-in components are easy to maintain, meaning less downtime and reduced inventory. Choose between 2-wire sensors with AC/DC operation and 4-wire sensors in either AC or DC styles. Connection options include terminal, mini-connector and various lengths of cable. Sensors can be ordered in component fo
Product Type
Glass Fiber, SS, Dup, STR, THD, 1/8 Bu, 3'
extra long description
ETN E51KF723 GLASS FIBER,SS,DUP,STR
Long Description
Eaton E51 Series Glass Fiberoptic Cable, Forward Viewing, Fiberoptic, Sensor distance: Depends on controller used, Stainless Steel enclosure, Diffuse
Additional Information
dimensions
1.5000 IN X 0.3100 IN X 36.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
E51KF723
GTIN
00782113209623
UPC
782113209623
Taxonomies, Classifications, and Categories
Type
Limit switch photoelectric sensor accessory
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified
Operating Temperature
-49° to 480°F (-45° to 249°C)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat