E5218RU04B1 - Rect Ind Prox 3W DC PNP

Eaton

  • $175.04 (Each)
  • $175.04 (Each)
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
E5218RU04B1
Manufacturer
Eaton
Manufacturer's Part Number
E52-18RU04-B1
Description
Rect Ind Prox 3W DC PNP
Eaton E52 Inductive Proximity Sensor, Inductive Proximity Sensor, E52, Unshielded, Led Indicator, 6.6 FT, 100 Ma, PVC, NC PNP Open Collector, 10-30 VDC
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Inductive Proximity Sensor Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
41111926 - Proximity sensors
UPC/GTIN
782114013229 / 00782114013229
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$175.04 (Each)
Resources
Images
 
 
E5218RU04B1 - Large Image
 
E5218RU04B1 - Large Image
Attachments
 
 
E5218RU04B1 - Specification Sheet
Other Links
 
 
E5218RU04B1 - Other
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
Rect Ind Prox 3W DC PNP
extra long description
ETN E52-18RU04-B1 RECT IND PROX 3W
Description
RECT IND PROX 3W DC PNP
Long Description
Eaton E52 inductive proximity sensor, Inductive Proximity Sensor, E52, Unshielded, LED indicator, 6.6 ft, 100 mA, PVC, NC PNP open collector, 10-30 Vdc
Features
Built sensor tough E52 rectangular style – Eaton's E52 rectangular-style inductive proximity sensors feature a compact, space-saving design for applications where tubular sensors cannot be used. These 3-wire DC devices are constructed with robust PBT housings for corrosion resistance, and they are epoxy filled to withstand shock and vibration. Bright indicator LEDs are available on all models to clearly show sensor status. E52 cube style – Eaton’s E52 cube-style sensors deliver rugged, robust, long-range
Additional Information
dimensions
1.1800 IN X 0.7100 IN X 0.3900 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E52-18RU04-B1
GTIN
00782114013229
UPC
782114013229
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Type
Inductive Proximity Sensor
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
environmental conditions
NEMA 1, NEMA 2, NEMA 3, NEMA 3S, NEMA 4, NEMA 12, IP66
Application
Stationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat