E57KM18 - 18MM Ind Prox Bracket

Eaton

  • $18.55 (Each)
  • $18.55 (Each)
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
E57KM18
Manufacturer
Eaton
Manufacturer's Part Number
E57KM18
Description
18MM Ind Prox Bracket
Eaton Inductive Proximity Sensor Mounting Bracket, E57, 18 MM, Used With Tubular Sensors
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Sensor Accessories Mark as Incorrect
Suggest a New Category
Classification
Sensor Accessories
UNSPSC
N/A
UPC/GTIN
782113107271 / 00782113107271
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.55 (Each)
Resources
Attachments
 
 
E57KM18 - Specification Sheet
Images
 
 
E57KM18 - Large Image
 
E57KM18 - Large Image
 
E57KM18 - Large Image
 
E57KM18 - Video
Other Links
 
 
E57KM18 - Other
 
E57KM18 - Other
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
Stainless Steel
Dimensions and Weight
Size
18 mm
Descriptions
Product Type
18MM Ind Prox Bracket
extra long description
ETN E57KM18 18MM IND PROX BRACKET
Features
E57G general purpose sensors are a cost-effective solution that is optimised to include only those functions that are necessary for basic, reliable sensing without lacking the performance or features you expect in an Eaton product. These sensors include various diameter options designed to fit a variety of applications.
Description
18MM IND PROX BRACKET
Long Description
Eaton Inductive Proximity Sensor Mounting Bracket, E57, 18 mm, Used with Tubular Sensors
Special Features
Used with Used with Tubular Sensors
Additional Information
media
Yes
dimensions
3.0000 IN X 1.3500 IN X 1.1300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
E57KM18
GTIN
00782113107271
UPC
782113107271
Taxonomies, Classifications, and Categories
Type
Inductive proximity sensor accessory
Packaging
Weight per each
0.16
Carton
1
Uses, Certifications, and Standards
Application
Stationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat