ECN0501BAA - Non-Combo Nema 1 FVNR SZ 0 240V Coil

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECN0501BAA
Manufacturer
Eaton
Manufacturer's Part Number
ECN0501BAA
Description
Non-Combo Nema 1 FVNR SZ 0 240V Coil
Eaton Freedom Nema Motor Control Starter, 220V/50 HZ-240V/60 HZ, Nema 1, Non-Combination Non-Reversing Starter, Nema Size 0
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Enclosed
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782114015803 / 00782114015803
Weight per unit
5.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
ECN0501BAA - Other
 
ECN0501BAA - Other
 
ECN0501BAA - Other
 
ECN0501BAA - Other
Brochures
 
 
ECN0501BAA - Brochure
Attachments
 
 
ECN0501BAA - Specification Sheet
Images
 
 
ECN0501BAA - Large Image
 
ECN0501BAA - Large Image
 
ECN0501BAA - Large Image
 
ECN0501BAA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
NEMA size 0
Descriptions
Description
NON-COMBO NEMA 1 FVNR SZ 0 240V COIL
Product Type
Non-Combo Nema 1 FVNR SZ 0 240V Coil
extra long description
ETN ECN0501BAA NON-COMBO NEMA 1 FVN
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Eaton Freedom NEMA motor control starter, 220V/50 Hz-240V/60 Hz, NEMA 1, Non-combination non-reversing starter, NEMA size 0
Additional Information
dimensions
11.6000 IN X 7.7000 IN X 7.4000 IN
Coil Voltage
220V/50 Hz-240V/60 Hz
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ECN0501BAA
GTIN
00782114015803
UPC
782114015803
Taxonomies, Classifications, and Categories
Category Description
ENCLOSED
Type
Motor control starter
Packaging
Weight per each
5.5
Carton
1
Uses, Certifications, and Standards
standard
UL Listed file E1491,Contact Manufacturer
Application
Unknown - Unknown: Undefined
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat