ECN5412AAA - FS Pump Size 1 Encl 3R 120 Non Fus

Eaton

  • $3066.23 (Each)
  • $3,066.23 (Each)
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
ECN5412AAA
Manufacturer
Eaton
Manufacturer's Part Number
ECN5412AAA
Description
FS Pump Size 1 Encl 3R 120 Non Fus
Eaton Freedom Industrial Pump Panel, Fusible Disconnect, Nema 3R Painted Steel Enclosure, 110V/50 HZ-120V/60 HZ Coil, Nema Size 1
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Nema Combination Starters
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782114178119 / 00782114178119
Weight per unit
75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,066.23 (Each)
Resources
Other Links
 
 
ECN5412AAA - Other
 
ECN5412AAA - Other
 
ECN5412AAA - Other
 
ECN5412AAA - Other
 
ECN5412AAA - Other
 
ECN5412AAA - Other
Brochures
 
 
ECN5412AAA - Brochure
Attachments
 
 
ECN5412AAA - Specification Sheet
Images
 
 
ECN5412AAA - Large Image
 
ECN5412AAA - Large Image
 
ECN5412AAA - Large Image
 
ECN5412AAA - Large Image
 
ECN5412AAA - Large Image
 
ECN5412AAA - Large Image
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
NEMA size 1
Descriptions
extra long description
ETN ECN5412AAA FS PUMP SIZE 1 ENCL
Description
FS PUMP SIZE 1 ENCL 3R 120 NON FUS
Features
Eaton’s industrial pump panels are combination starters that are designed for irrigation, oil well, gas and other pump applications. The enclosure is NEMA Type 3R to provide weather-tight protection and is available in several sizes, depending on the customer’s control option requirements. The disconnect, contactor and overload relay are the same as used in Freedom lines of combination starters.
Product Type
FS Pump Size 1 Encl 3R 120 Non Fus
Long Description
Eaton Freedom Industrial Pump Panel, Fusible disconnect, NEMA 3R painted steel enclosure, 110V/50 Hz-120V/60 Hz coil, NEMA size 1
Additional Information
Coil Voltage
110V/50 Hz-120V/60 Hz
dimensions
8.4700 IN X 18.8600 IN X 38.4000 IN
Manufacturer Information
Manufacturers Part Number
ECN5412AAA
Brand
Eaton
GTIN
00782114178119
UPC
782114178119
Taxonomies, Classifications, and Categories
Type
Industrial Pump Panel
Packaging
Weight per each
75
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherStationary Machinery and Equipment Outside Factory - Pumps and Compressors
standard
UL Listed,OSHPD Certified,cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat