ECN5442AAA - FS Pump SZ 4-ENCL3R 120-Nonfus

Eaton

  • $11133.67 (Each)
  • $11,133.67 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECN5442AAA
Manufacturer
Eaton
Manufacturer's Part Number
ECN5442AAA
Description
FS Pump SZ 4-ENCL3R 120-Nonfus
Eaton Freedom Industrial Pump Panel, Fusible Disconnect, Nema 3R Painted Steel Enclosure, 110V/50 HZ-120V/60 HZ Coil, Nema Size 4
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Pump Panels
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782114138991 / 00782114138991
Weight per unit
146 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11,133.67 (Each)
Resources
Other Links
 
 
ECN5442AAA - Other
 
ECN5442AAA - Other
 
ECN5442AAA - Other
 
ECN5442AAA - Other
Brochures
 
 
ECN5442AAA - Brochure
Images
 
 
ECN5442AAA - Small Image
 
ECN5442AAA - Large Image
 
ECN5442AAA - Large Image
 
ECN5442AAA - Large Image
 
ECN5442AAA - Large Image
Attachments
 
 
ECN5442AAA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
NEMA size 4
Descriptions
Product Type
FS Pump SZ 4-ENCL3R 120-Nonfus
Features
Eaton’s industrial pump panels are combination starters that are designed for irrigation, oil well, gas and other pump applications. The enclosure is NEMA Type 3R to provide weather-tight protection and is available in several sizes, depending on the customer’s control option requirements. The disconnect, contactor and overload relay are the same as used in Freedom lines of combination starters.
Description
FS PUMP SZ 4-ENCL3R 120-NONFUS
extra long description
ETN ECN5442AAA FS PUMP SZ 4-ENCL3R
Long Description
Eaton Freedom Industrial Pump Panel, Fusible disconnect, NEMA 3R painted steel enclosure, 110V/50 Hz-120V/60 Hz coil, NEMA size 4
Additional Information
Coil Voltage
110V/50 Hz-120V/60 Hz
dimensions
49.0000 IN X 146.0000 IN X 13.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ECN5442AAA
GTIN
00782114138991
UPC
782114138991
Taxonomies, Classifications, and Categories
Category Description
PUMP PANELS
Type
Industrial Pump Panel
Packaging
Weight per each
146
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherStationary Machinery and Equipment Outside Factory - Pumps and Compressors
standard
UL Listed,OSHPD Certified,cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat