ECN5532CAG - FS Pump SZ 3-ENCL3R 480 100A HMCP

Eaton

  • $6291.26 (Each)
  • $6,291.26 (Each)

Availability: In Stock Locally
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
ECN5532CAG
Manufacturer
Eaton
Manufacturer's Part Number
ECN5532CAG
Description
FS Pump SZ 3-ENCL3R 480 100A HMCP
Eaton Freedom Industrial Pump Panel, Circuit Breaker Disconnect, Nema 3R Painted Steel Enclosure, 440V/50 HZ-460V/60 HZ Coil, Nema Size 3, 100A Breaker
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Pump Panels
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782114139134 / 00782114139134
Weight per unit
93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6,291.26 (Each)
Resources
Other Links
 
 
ECN5532CAG - Other
 
ECN5532CAG - Other
 
ECN5532CAG - Other
 
ECN5532CAG - Other
Brochures
 
 
ECN5532CAG - Brochure
Images
 
 
ECN5532CAG - Small Image
 
ECN5532CAG - Large Image
 
ECN5532CAG - Large Image
 
ECN5532CAG - Large Image
 
ECN5532CAG - Large Image
Attachments
 
 
ECN5532CAG - Specification Sheet
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
NEMA size 3
Descriptions
Features
Eaton’s industrial pump panels are combination starters that are designed for irrigation, oil well, gas and other pump applications. The enclosure is NEMA Type 3R to provide weather-tight protection and is available in several sizes, depending on the customer’s control option requirements. The disconnect, contactor and overload relay are the same as used in Freedom lines of combination starters.
extra long description
ETN ECN5532CAG FS PUMP SZ 3-ENCL3R
Description
FS PUMP SZ 3-ENCL3R 480 100A HMCP
Product Type
FS Pump SZ 3-ENCL3R 480 100A HMCP
Long Description
Eaton Freedom Industrial Pump Panel, Circuit breaker disconnect, NEMA 3R painted steel enclosure, 440V/50 Hz-460V/60 Hz coil, NEMA size 3, 100A breaker
Additional Information
Coil Voltage
440V/50 Hz-460V/60 Hz
dimensions
8.4700 IN X 18.8600 IN X 38.4000 IN
Manufacturer Information
Manufacturers Part Number
ECN5532CAG
Brand
EATON CUTLER-HAMMER
GTIN
00782114139134
UPC
782114139134
Taxonomies, Classifications, and Categories
Category Description
PUMP PANELS
Type
Industrial Pump Panel
Packaging
Weight per each
93
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherStationary Machinery and Equipment Outside Factory - Pumps and Compressors
standard
OSHPD Certified,cUL Listed,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat