ELCPS02 - Elc PWR Supply 48 Watt 2a

Eaton

  • $226.66 (Each)
  • $226.66 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ELCPS02
Manufacturer
Eaton
Manufacturer's Part Number
ELC-PS02
Description
Elc PWR Supply 48 Watt 2a
Elc Series Programmable Logic Controllers, Elc Power Supply, 48W, 2A, 50/60 HZ, 24 VDC Output, 100240 Vac (-15%+10%) Input
Slang Terms

Suggest a New Term
Categories
Interface Components - Power Supplies Mark as Incorrect
Suggest a New Category
Classification
Controllers
UNSPSC
32151706 - Programmable Logic Controller Power Supply
UPC/GTIN
782116343140 / 00782116343140
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$226.66 (Each)
Resources
Tech Bulletins
 
 
ELCPS02 - Tech Bulletin
Images
 
 
ELCPS02 - Large Image
 
ELCPS02 - Large Image
 
ELCPS02 - Large Image
 
ELCPS02 - Small Image
Attachments
 
 
ELCPS02 - Specification Sheet
Other Links
 
 
ELCPS02 - Other
 
ELCPS02 - Other
 
ELCPS02 - Other
 
ELCPS02 - Other
Brochures
 
 
ELCPS02 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
2A
Wattage
48W
Descriptions
Long Description
ELC Series Programmable Logic Controllers, ELC power supply, 48W, 2A, 50/60 Hz, 24 Vdc Output, 100240 VAC (-15%+10%) Input
extra long description
ETN ELC-PS02 ELC Power Supply, 48 W
Product Type
Elc Power Supply, 48 Watt, 2 Amp
Description
ELC PWR SUPPLY 48 WATT 2A
Additional Information
Input Voltage
100-240 Vac (-15%~+10%)
Output Voltage
24 VDC
dimensions
4.5000 IN X 3.7500 IN X 2.7500 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ELC-PS02
GTIN
00782116343140
UPC
782116343140
Taxonomies, Classifications, and Categories
Type
Logic controller
Category Description
CONTROLLERS
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 505
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat