EMR3MP02A0BB11 - Emr-3MP0 4I/4O 1AO Modbus/DNP3 RS485

Eaton

  • $5665.97 (Each)
  • $5,665.97 (Each)
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
EMR3MP02A0BB11
Manufacturer
Eaton
Manufacturer's Part Number
EMR-3MP0-2A0BB1-1
Description
Emr-3MP0 4I/4O 1AO Modbus/DNP3 RS485
Eaton Motor Relay, Emr-3MP0-2, Current Only Motor Relay, 4I, 4O, 1AO , Irig-B, 5/1A PH and GND, Modbus Rtu or DNP3 Rtu Over RS485, Conf Coat, Projection Mount
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Monitoring Relays & Accy. Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Material
UNSPSC
N/A
UPC/GTIN
786689239442 / 00786689239442
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5,665.97 (Each)
Resources
Attachments
 
 
EMR3MP02A0BB11 - Specification Sheet
Other Links
 
 
EMR3MP02A0BB11 - Other
 
EMR3MP02A0BB11 - Other
 
EMR3MP02A0BB11 - Other
 
EMR3MP02A0BB11 - Other
Images
 
 
EMR3MP02A0BB11 - Small Image
 
EMR3MP02A0BB11 - Large Image
 
EMR3MP02A0BB11 - Large Image
 
EMR3MP02A0BB11 - Large Image
 
EMR3MP02A0BB11 - Video
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
EMR-3MP0 4I/4O 1AO MODBUS/DNP3 RS485
Product Type
Emr-3MP0, 4I/4O, 1AO, Modbus/DNP3
extra long description
ETN EMR-3MP0-2A0BB1-1 EMR-3MP0, 4I/
Long Description
Eaton motor relay, EMR-3MP0-2, current only motor relay, 4I, 4O, 1AO , IRIG-B, 5/1A PH and GND, Modbus RTU or DNP3 RTU over RS485, Conf coat, Projection mount
Features
Eaton’s Motor Relays (EMR3MP0, EMR3000, EMR4000 and EMR5000) provide unparalleled motor protection. These relays are most commonly applied to medium-voltage or larger motors. Users appreciate the multiple protection functions, which include zone-selective interlocking and programmable logic control. EMR’s integral test function reduces maintenance time and expense, while the self-diagnostics and reporting increase uptime and simplifies troubleshooting.
Additional Information
dimensions
8.0600 IN X 6.8200 IN X 8.6200 IN
media
Yes
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
EMR-3MP0-2A0BB1-1
GTIN
00786689239442
UPC
786689239442
Taxonomies, Classifications, and Categories
Type
Motor relay
Packaging
Weight per each
10
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
Projection
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EMR3MP02A0BB11.
Jump To:

Similar Items

Similar items are close alternatives to EMR3MP02A0BB11, though they may not be 100% alike.

Eaton, Mprelay, MP-3000, Motor Protection Relay, RS-232, Fixed Case, 5A, Motor, ...
  • Our Part #: MP3010
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: MP3010
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($4,683.00) ·
MP3010 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$4,683.00

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat