FAZC31SP - Faz Ul 1077 Supplementary 1P 3A C Curve Single PKG

Eaton

  • $129.54 (Each)
  • $129.54 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FAZC31SP
Manufacturer
Eaton
Manufacturer's Part Number
FAZ-C3/1-SP
Description
Faz Ul 1077 Supplementary 1P 3A C Curve Single PKG
Supplementary Protector 1P 3A C Curve
Slang Terms

Suggest a New Term
Categories
Supplementary Protector Circui - 1 Pole Supplementary Protector Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/EAN/GTIN
015081637564 / 4015081637560 / 04015081637560
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$129.54 (Each)
Resources
Installation Sheets
 
 
FAZC31SP - Installation Sheet
Images
 
 
FAZC31SP - Small Image
 
FAZC31SP - Large Image
Attachments
 
 
FAZC31SP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Interrupting Rating
10 Kiloamp at 277 Volt AC, 10 Kiloamp at 48 Volt DC (UL, CSA)
Voltage Rating
277 Volt AC at 50/60 Hertz, 48 Volt DC (UL/CSA)
Current Rating
3 Amp
Terminal Type
Screw
Dimensions and Weight
Size
0.7 Inch Width x 3.15 Inch Height
Descriptions
Product Type
Supplementary Protector
Description
FAZ UL 1077 SUPPLEMENTARY 1P 3A C CURVE SINGLE PKG
Long Description
SUPPLEMENTARY PROTECTOR, CURRENT LIMITING, THERMAL MAGNETIC TYPE; 0.7 INCH WIDTH X 3.15 INCH HEIGHT SIZE; UL 1077, CSA C22.2, CCC APPROVAL; 277 VOLT AC AT 50/60 HERTZ, 48 VOLT DC (UL/CSA) VOLTAGE RATING; DIN RAIL MOUNTING
extra long description
CURRENT LIMITING, THERMAL MAGNETIC TYPE; 0.7 INCH WIDTH X 3.15 INCH HEIGHT SIZE; UL 1077, CSA C22.2, CCC APPROVAL; 277 VOLT AC AT 50/60 HERTZ, 48 VOLT DC (UL/CSA) VOLTAGE RATING; DIN RAIL MOUNTING; 10 KILOAMP AT 277 VOLT AC, 10 KILOAMP AT 48 VOLT DC (UL, CSA) INTERRUPTING RATING; 3 AMP CURRENT RATING; 1 POLE(S); SCREW TERMINAL TYPE; 5 TO 10 X RATED CURRENT TRIP SETTING; CUTLER-HAMMER BRAND; ROHS/VDE/ABS COMPLIANT; APPLICABLE STANDARD IEC 60947-2; FAZ MODEL
Commodity Description
1 Pole Supplementary Protector Circuit Breakers
Additional Information
RoHS/VDE/ABS Compliant; Applicable Standard IEC 60947-2
Additional Information
Trip Setting
5 to 10 x Rated Current
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FAZ-C3/1-SP
Model
FAZ
GTIN
04015081637560
UPC
015081637564
Taxonomies, Classifications, and Categories
Type
CURRENT LIMITING, THERMAL MAGNETIC
Category Description
Powerdefense Breakers
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Mounting
DIN RAIL
Approval
UL 1077, CSA C22.2, CCC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat