H20243 - Freedom Heater Coil Pack

Eaton

  • $121.85 (Each)
  • $121.85 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H20243
Manufacturer
Eaton
Manufacturer's Part Number
H2024-3
Description
Freedom Heater Coil Pack
Eaton Freedom Standard Trip Heater Pack, Standard Trip, Class 20 , Nema, IEC , Full Load Range 106A 118A 131A 144A Dial Positions A B C D Respectively, Overload Relay 105 or 144a
Slang Terms

Suggest a New Term
Categories
Motor Controls - Thermal Overld Heater Elements Mark as Incorrect
Suggest a New Category
Classification
Heater Coils
UNSPSC
N/A
UPC/GTIN
782113626635 / 00782113626635
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$121.85 (Each)
Resources
Images
 
 
H20243 - Large Image
 
H20243 - Large Image
 
H20243 - Large Image
 
H20243 - Small Image
Attachments
 
 
H20243 - Specification Sheet
Other Links
 
 
H20243 - Other
 
H20243 - Other
 
H20243 - Other
Brochures
 
 
H20243 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Eaton Freedom standard trip heater pack, Standard Trip, Class 20 , NEMA, IEC , full load range 106A 118A 131A 144A Dial positions A B C D respectively, overload relay 105 or 144A
Special Features
Used with starter sizes 3-4, IEC Sizes L-N (Series A)
Description
FREEDOM HEATER COIL PACK
Product Type
Freedom Heater Coil Pack
extra long description
ETN H2024-3 FREEDOM HEATER COIL PAC
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Additional Information
dimensions
2.5000 IN X 2.1500 IN X 3.5000 IN
Trip Type
Standard Trip, Class 20
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
H2024-3
GTIN
00782113626635
UPC
782113626635
Taxonomies, Classifications, and Categories
Category Description
HEATER COILS
Type
Heater Coil
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat