M22DSK10 - Non-Ill Mom PB Sil-BZL FLSH BLK 1no

Eaton

  • $25.13 (Each)
  • $25.13 (Each)
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
M22DSK10
Manufacturer
Eaton
Manufacturer's Part Number
M22-D-S-K10
Description
Non-Ill Mom PB Sil-BZL FLSH BLK 1no
Eaton 22.5 MM RMQ-Titan Pushbutton, Black Actuator, Silver Bezel, 1NO, IP67, IP69K, Non-Illuminated, Flush Mounting, Nema 4X, 13, 5, 000, 000 Operations, Momentary, 22.5 MM, Flush Pushbutton, M22
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685276168 / 00786685276168
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.13 (Each)
Resources
Images
 
 
M22DSK10 - Small Image
 
M22DSK10 - Large Image
Attachments
 
 
M22DSK10 - Specification Sheet
Other Links
 
 
M22DSK10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Button, Flush
Dimensions and Weight
Height
1.0000
Depth
2.0000
Width
2.0000
Size
22.5 mm
Descriptions
extra long description
ETN M22-D-S-K10 NON-ILL MOM PB SIL-
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
Non-Ill Mom PB Sil-BZL FLSH BLK 1no
Description
NON-ILL MOM PB SIL-BZL FLSH BLK 1NO
Long Description
Eaton 22.5 mm RMQ-Titan Pushbutton,Black Actuator,Silver bezel,1NO,IP67, IP69K,Non-illuminated,Flush mounting,NEMA 4X, 13,5,000,000 operations,Momentary,22.5 mm,Flush Pushbutton,M22
Additional Information
Contact Configuration
1 NO
dimensions
2.0000 IN X 2.0000 IN X 1.0000 IN
operating cycles
5 million
action
Black
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
M22-D-S-K10
Model
Modular pushbutton
GTIN
00786685276168
UPC
786685276168
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Modular pushbutton
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Mounting
FLUSH
environmental conditions
IP67, IP69K, NEMA 4X, NEMA 13
standard
Lloyd's Register Certified,CCC Marked,CSA Certified,Bureau Veritas,CE Marked,GoST-R
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat