M22LRRP - Red Indicating Light 12-30VAC/DC Led LGND PLS Pop

Eaton

  • $45.66 (Each)
  • $45.66 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M22LRRP
Manufacturer
Eaton
Manufacturer's Part Number
M22-L-R-R-P
Description
Red Indicating Light 12-30VAC/DC Led LGND PLS Pop
Eaton M22 Modular Pushbutton, Complete Indicating Light, Flush, IP67, IP69K, Nema 4X, 13, Illuminated, Red, Red, 100, 000 Hours Of Operation, 12-30 Vac/DC
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Pilot Light Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
39121534 - Indicator or pilot lights
UPC/GTIN
786685382586 / 00786685382586
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.66 (Each)
Resources
Tech Bulletins
 
 
M22LRRP - Tech Bulletin
Images
 
 
M22LRRP - Small Image
 
M22LRRP - Large Image
 
M22LRRP - Large Image
Other Links
 
 
M22LRRP - Other
 
M22LRRP - Other
Attachments
 
 
M22LRRP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
12-30 Vac/dc
Dimensions and Weight
Size
22.5 mm
Descriptions
Description
RED INDICATING LIGHT 12-30VAC/DC LED LGND PLS POP
extra long description
ETN M22-L-R-R-P IP67, IP69K, NEMA 4
Product Type
IP67, IP69K, Nema 4X, 13
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Long Description
Eaton M22 modular pushbutton, Complete Indicating Light, Flush, IP67, IP69K, NEMA 4X, 13, Illuminated, Red, Red, 100, 000 Hours of operation, 12-30 Vac/dc
Additional Information
dimensions
1.4600 IN X 1.1800 IN X 2.2200 IN
Manufacturer Information
Manufacturers Part Number
M22-L-R-R-P
Brand
Eaton
GTIN
00786685382586
UPC
786685382586
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Modular pushbutton
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,CCC Marked,Lloyd's Register Certified,GoST-R,CE Marked,Bureau Veritas
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat