M22SSTGB0 - Legend Plate Etched

Eaton

  • $6.35 (Each)
  • $6.35 (Each)
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
M22SSTGB0
Manufacturer
Eaton
Manufacturer's Part Number
M22S-ST-GB0
Description
Legend Plate Etched
Eaton M22 Pushbutton Legend Plate, Complete, 22.5 MM, Button: Black, Inscription: Stop/ GB0, IP66, Nema 4X, 13
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Legend Plates Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685277295 / 00786685277295
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.35 (Each)
Resources
Tech Bulletins
 
 
M22SSTGB0 - Tech Bulletin
Images
 
 
M22SSTGB0 - Small Image
 
M22SSTGB0 - Large Image
 
M22SSTGB0 - Large Image
Attachments
 
 
M22SSTGB0 - Specification Sheet
Other Links
 
 
M22SSTGB0 - Other
 
M22SSTGB0 - Other
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
22.5 mm
Descriptions
extra long description
ETN M22S-ST-GB0 LEGEND PLATE ETCHED
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
Legend Plate Etched
Description
LEGEND PLATE ETCHED
Long Description
Eaton M22 pushbutton legend plate, Complete, 22.5 mm, Button: Black, Inscription: STOP/ GB0, IP66, NEMA 4X, 13
Special Features
Legend plate Holder with Insert
Additional Information
dimensions
X X 0.1000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
M22S-ST-GB0
GTIN
00786685277295
UPC
786685277295
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Pushbutton accessory
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
standard
CCC Marked,CSA Certified,Lloyd's Register Certified,Bureau Veritas,CE Marked,GoST-R
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat