SHB0N12 - Selector Handle Black Size 0 NEMA3R/12 A, B&C Frame

Eaton

  • $94.57 (Each)
  • $94.57 (Each)
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
SHB0N12
Manufacturer
Eaton
Manufacturer's Part Number
SHB0N12
Description
Selector Handle Black Size 0 NEMA3R/12 A, B&C Frame
Eaton Rotary Disconnect Front and Right External Selector Handle, Front and Right External Handle, Front and Right External Selector Handle, 16-100A, Black, Nema 3R/12, External Handles, Nema 3R/12, R9, Handle Type: SH0, Black
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Rotary Motor Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Disconnect Accessories
UNSPSC
N/A
UPC/GTIN
786685403571 / 00786685403571
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$94.57 (Each)
Resources
Other Links
 
 
SHB0N12 - Other
 
SHB0N12 - Other
 
SHB0N12 - Other
 
SHB0N12 - Other
 
SHB0N12 - Other
Images
 
 
SHB0N12 - Small Image
 
SHB0N12 - Large Image
 
SHB0N12 - Large Image
 
SHB0N12 - Large Image
 
SHB0N12 - Large Image
 
SHB0N12 - Video
Brochures
 
 
SHB0N12 - Brochure
Attachments
 
 
SHB0N12 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
16-100A
Descriptions
Description
SELECTOR HANDLE BLACK SIZE 0 NEMA3R/12 A,B&C FRAME
Long Description
Eaton rotary disconnect front and right external selector handle,Front and right external handle,Front and right external selector handle,16-100A,Black,NEMA 3R/12,External handles,NEMA 3R/12,R9,Handle type: SH0,Black
Special Features
Front and Right External Handle
Product Type
Sel-HNDL BLK Size 0 N3R/12 (A B&C Frame)
extra long description
ETN SHB0N12 SEL-HNDL BLK SIZE 0 N3R
Features
Eaton's full-range of rotary disconnects offers a compact, economical, and high-quality choice for switching and isolation spanning a range from 16A - 1200A. The R5 Series of switches are UL 508 listed devices, suitable for use as motor disconnects. The R9 offering consists of UL 98 listed fusible and non-fusible products that may be used for service entrance, or anywhere a local means of disconnect is needed or required.
Additional Information
dimensions
1.5700 IN X 1.1000 IN X 1.0600 IN
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
SHB0N12
GTIN
00786685403571
UPC
786685403571
Taxonomies, Classifications, and Categories
Category Description
Disconnect Accessories
Type
Accessory
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat