XBAES15N - End Stop 15MM Rail Screwl

Eaton

  • $2.48 (Each)
  • $2.48 (Each)

  • $124.00 (Per 50)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XBAES15N
Manufacturer
Eaton
Manufacturer's Part Number
XBAES15N
Description
End Stop 15MM Rail Screwl
Eaton, Snap-On End Stop, IEC-XB Series, Used With: 15MM Rail
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116925780 / 00782116925780
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.48 (Each)
Carton
$124.00 (Per 50)
Resources
Images
 
 
XBAES15N - Small Image
 
XBAES15N - Large Image
 
XBAES15N - Large Image
 
XBAES15N - Large Image
Other Links
 
 
XBAES15N - Other
 
XBAES15N - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
End Stop 15MM Rail Screwless Mount
extra long description
ETN XBAES15N END STOP 15MM RAIL SCR
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Long Description
Eaton, Snap-On End Stop, IEC-XB Series, Used With: 15mm rail
Description
END STOP 15MM RAIL SCREWL
Additional Information
dimensions
0.9000 IN X 0.2000 IN X 0.8000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
XBAES15N
GTIN
00782116925780
UPC
782116925780
Taxonomies, Classifications, and Categories
Type
Terminal Block
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Packaging
Weight per each
0.01
Carton
50
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat