XBAES35C - End Stop For 35MM Rail - One Screw Mount

Eaton

  • $1.96 (Each)
  • $1.96 (Each)

  • $98.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XBAES35C
Manufacturer
Eaton
Manufacturer's Part Number
XBAES35C
Description
End Stop For 35MM Rail - One Screw Mount
Universal End Stop, 1.91 In Overall Length, 0.37 In Overall Width, 1.29 In Overall Height, 0.03 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116894291 / 00782116894291
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.96 (Each)
Standard Packaging
$98.00 (Per 50)
Resources
Attachments
 
 
XBAES35C - Specification Sheet
Images
 
 
XBAES35C - Small Image
 
XBAES35C - Large Image
 
XBAES35C - Large Image
 
XBAES35C - Large Image
 
XBAES35C - Large Image
 
XBAES35C - Large Image
Specifications Sheets
 
 
XBAES35C - Specification Sheet
Other Links
 
 
XBAES35C - Other
 
XBAES35C - Other
 
XBAES35C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
1.91 in;48.6 mm
Descriptions
extra long description
ETN XBAES35C END STOP FOR 35MM RAIL
Product Type
Universal End Stop
Short Description
Universal End Stop (35 mm), 3 Screw Mount
Long Description
Universal End Stop, 1.91 in Overall Length, 0.37 in Overall Width, 1.29 in Overall Height, 0.03 lb
Description
END STOP FOR 35MM RAIL - ONE SCREW MOUNT
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Additional Information
Overall Width
0.37 in;9.5 mm
Overall Height
1.29 in;32.8 mm
for use with
35 mm Rail
Standards Met
UL Listed;CSA Certified
package quantity
50 PK
dimensions
1.6000 IN X 0.9900 IN X 0.3200 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBAES35C
GTIN
00782116894291
UPC
782116894291
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Type
Terminal block accessory
Packaging
Weight
0.03 lb
Weight per each
0.03
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
Mounting
One screw
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat