XBAF9 - Ins Fer, IEC-XB Series, Blue

Eaton

  • $0.66 (Each)
  • $0.66 (Each)

  • $66.00 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XBAF9
Manufacturer
Eaton
Manufacturer's Part Number
XBAF9
Description
Ins Fer, IEC-XB Series, Blue
Eaton, Insulated Ferrules, IEC-XB Series, Blue, #14 Awg Wire, 0.55-Inch
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116926459 / 00782116926459
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.66 (Each)
Carton
$66.00 (Per 100)
Resources
Images
 
 
XBAF9 - Small Image
 
XBAF9 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 AWG
Material, Color, and Finish
Color
Blue
Descriptions
Product Type
Ins Fer, IEC-XB Series, Blue, #14 Awg Wire,
extra long description
ETN XBAF9 INS FER,IEC-XB SERIES,BLU
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Long Description
Eaton, Insulated Ferrules, IEC-XB Series, Blue, #14 AWG wire, 0.55-inch
Description
INS FER,IEC-XB SERIES,BLUE
Additional Information
dimensions
0.5500 IN X 0.1700 IN X 0.1990 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
XBAF9
GTIN
00782116926459
UPC
782116926459
Taxonomies, Classifications, and Categories
Type
Terminal Block
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Packaging
Weight per each
0.02
Carton
100
Uses, Certifications, and Standards
Application
Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat