XBAFBS26 - 2 Position Bridge

Eaton

  • $0.77 (Each)
  • $0.77 (Each)

  • $7.70 (Per 10)
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
XBAFBS26
Manufacturer
Eaton
Manufacturer's Part Number
XBAFBS26
Description
2 Position Bridge
Eaton, Plug-In Bridge, Red, Two-Position, Used With: XBUT4, XBUT4PE, XBUT4D12, XBUT4D22, XBUT4D12PE, XBUT4D22PE, XBPT4
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116937967 / 00782116937967
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.77 (Each)
Standard Packaging
$7.70 (Per 10)
Resources
Images
 
 
XBAFBS26 - Large Image
 
XBAFBS26 - Large Image
 
XBAFBS26 - Large Image
Other Links
 
 
XBAFBS26 - Other
 
XBAFBS26 - Other
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
Red
Descriptions
extra long description
ETN XBAFBS26 2 POSITION BRIDGE
Product Type
2 Position Bridge
Description
2 POSITION BRIDGE
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Long Description
Eaton, Plug-in bridge, Red, Two-position, Used With: XBUT4, XBUT4PE, XBUT4D12, XBUT4D22, XBUT4D12PE, XBUT4D22PE, XBPT4
Additional Information
dimensions
1.0000 IN X 0.2500 IN X 0.2500 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBAFBS26
GTIN
00782116937967
UPC
782116937967
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Type
Terminal Block
Packaging
Weight per each
0.01
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat