XBAFBS56 - 5 Position Bridge

Eaton

  • $2.93 (Each)
  • $2.93 (Each)

  • $29.30 (Per 10)

  • $146.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XBAFBS56
Manufacturer
Eaton
Manufacturer's Part Number
XBAFBS56
Description
5 Position Bridge
Eaton, Plug-In Bridge, Red, Five-Position, Used With: XBUT4, XBUT4PE, XBUT4D12, XBUT4D22, XBUT4D12PE, XBUT4D22PE, XBPT4
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116937981 / 00782116937981
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.93 (Each)
Carton
$29.30 (Per 10)
Standard Packaging
$146.50 (Per 50)
Resources
Images
 
 
XBAFBS56 - Large Image
 
XBAFBS56 - Large Image
 
XBAFBS56 - Large Image
Other Links
 
 
XBAFBS56 - Other
 
XBAFBS56 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Red
Descriptions
extra long description
ETN XBAFBS56 5 POSITION BRIDGE
Product Type
5 Position Bridge
Description
5 POSITION BRIDGE
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Long Description
Eaton, Plug-in bridge, Red, Five-position, Used With: XBUT4, XBUT4PE, XBUT4D12, XBUT4D22, XBUT4D12PE, XBUT4D22PE, XBPT4
Additional Information
dimensions
0.8000 IN X 1.1000 IN X 0.1000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBAFBS56
GTIN
00782116937981
UPC
782116937981
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Type
Terminal block accessory
Packaging
Weight per each
0.01
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat