XBANS3515P - Din-Rail Slotted 35MM X 15MM X 2 M

Eaton

  • $85.08 (Each)
  • $85.08 (Each)

  • $2,127.00 (Per 25)
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
XBANS3515P
Manufacturer
Eaton
Manufacturer's Part Number
XBANS3515P
Description
Din-Rail Slotted 35MM X 15MM X 2 M
"Eaton, Din-Rail Slotted 35MM X 15MM X 2 M"
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116925827 / 00782116925827
Weight per unit
2.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.08 (Each)
Standard Packaging
$2,127.00 (Per 25)
Resources
Images
 
 
XBANS3515P - Small Image
 
XBANS3515P - Large Image
 
XBANS3515P - Large Image
 
XBANS3515P - Large Image
 
XBANS3515P - Large Image
Other Links
 
 
XBANS3515P - Other
 
XBANS3515P - Other
 
XBANS3515P - Other
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
35 x 15 mm
Descriptions
extra long description
ETN XBANS3515P DIN-RAIL SLOTTED 35M
Product Type
Din-Rail Slotted 35MM X 15MM X 2 M
Description
DIN-RAIL SLOTTED 35MM X 15MM X 2 M
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Long Description
"Eaton, DIN-RAIL SLOTTED 35mm x 15mm x 2 m"
Additional Information
dimensions
78.7400 IN X 1.3800 IN X 0.5900 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBANS3515P
GTIN
00782116925827
UPC
782116925827
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Type
Terminal Block
Packaging
Weight per each
2.8
Carton
1
Package
25
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat