XBANS3575P - Din-Rail Slotted 35MM X 7.5MM X 2M

Eaton

  • $25.57 (Each)
  • $25.57 (Each)

  • $639.25 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XBANS3575P
Manufacturer
Eaton
Manufacturer's Part Number
XBANS3575P
Description
Din-Rail Slotted 35MM X 7.5MM X 2M
Din-Rail Slotted, 78.74 In Overall Length, 1.38 In Overall Width, 0.03 In Overall Height, 1.42 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116925803 / 00782116925803
Weight per unit
1.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.57 (Each)
Standard Packaging
$639.25 (Per 25)
Resources
Tech Bulletins
 
 
XBANS3575P - Tech Bulletin
Images
 
 
XBANS3575P - Small Image
 
XBANS3575P - Large Image
 
XBANS3575P - Large Image
Specifications Sheets
 
 
XBANS3575P - Specification Sheet
Attachments
 
 
XBANS3575P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
78.74 in
Descriptions
Long Description
Din-Rail Slotted, 78.74 in Overall Length, 1.38 in Overall Width, 0.03 in Overall Height, 1.42 lb
Features
Perforated and unperforated DIN rails in accordance with E 60715.
Product Type
Din-Rail Slotted
Short Description
Din-Rail Slotted, 78.74 x 1.38 x 0.03 in
extra long description
ETN XBANS3575P DIN-RAIL SLOTTED 35M
Description
DIN-RAIL SLOTTED 35MM X 7.5MM X 2M
Additional Information
Overall Width
1.38 in
Overall Height
0.03 in
Standards Met
UL Listed;CSA Certified
package quantity
1 CT;25 PK
dimensions
78.7400 IN X 1.3800 IN X 0.0300 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBANS3575P
GTIN
00782116925803
UPC
782116925803
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Type
Terminal block accessory
Packaging
Weight
1.42 lb
Weight per each
1.42
Carton
1
Package
25
Uses, Certifications, and Standards
Mounting
DIN RAIL
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat