XBANS3575PL - Din-Rail Slotted Alum 35MM X 7.5MM X 2M

Eaton

  • $65.01 (Each)
  • $65.01 (Each)

  • $1,625.25 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XBANS3575PL
Manufacturer
Eaton
Manufacturer's Part Number
XBANS3575PL
Description
Din-Rail Slotted Alum 35MM X 7.5MM X 2M
"Eaton, Din-Rail Slotted Alum 35MM X 7.5MM X 2M"
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116925841 / 00782116925841
Weight per unit
12.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.01 (Each)
Standard Packaging
$1,625.25 (Per 25)
Resources
Images
 
 
XBANS3575PL - Small Image
 
XBANS3575PL - Large Image
 
XBANS3575PL - Large Image
 
XBANS3575PL - Large Image
 
XBANS3575PL - Large Image
Other Links
 
 
XBANS3575PL - Other
 
XBANS3575PL - Other
 
XBANS3575PL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Descriptions
Product Type
Din-Rail Slotted Alum 35MM X 7.5MM X 2M
Description
DIN-RAIL SLOTTED ALUM 35MM X 7.5MM X 2M
extra long description
ETN XBANS3575PL DIN-RAIL SLOTTED AL
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Long Description
"Eaton, DIN-RAIL SLOTTED ALUM 35mm x 7.5mm x 2m"
Additional Information
dimensions
78.7400 IN X 0.2500 IN X 0.3000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBANS3575PL
GTIN
00782116925841
UPC
782116925841
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Type
Terminal Block
Packaging
Weight per each
12.13
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat